Motion
85642270
Tru-Maxx Bench and Pedestal Grinding Wheels - Grade: Medium, Grit Number: 80, Wheel Dia: 12 in, Gray Color
MI ITEM #06277763
MFR #85642270
List Price$162.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Bench and Pedestal Grinding Wheels - Grade: Medium, Grit Number: 80, Wheel Dia: 12 in, Gray Color
MI ITEM #06277763
MFR #85642270

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$162.10/each for your price

Overview

Mfr description
66253255238 12X2X1-1/2"80G A/O TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Wheel Diameter
    12 in
  • Hole Size
    1-1/2 in
  • Wheel Hardness Rating
    Medium
  • Wheel Thickness
    2 in
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Grain Structure
    5
  • Grade
    Medium
  • Porosity
    Non-Porous
  • Bond Type
    Vitrified
  • Wheel Hardness
    P
  • Max Rpm
    2705 rpm
  • Color
    Gray
  • Package Quantity
    1
  • Additional Details
    Semi-Friable
  • Specification
    27A80P5V13
  • Overall Thickness
    2.0000 in
  • Wheel Color
    Gray
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text