Motion
85642379
120 Grit Silicon Carbide Bench & Pedestal Grinding Wheel; 6" Diam x 1" Hole x 3/4" Thick, 5410 Max RPM, K Hardness, Fine Grade , Vitrified Bond
MI ITEM #06277769
MFR #85642379
Price$44.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Grit Silicon Carbide Bench & Pedestal Grinding Wheel; 6" Diam x 1" Hole x 3/4" Thick, 5410 Max RPM, K Hardness, Fine Grade , Vitrified Bond
MI ITEM #06277769
MFR #85642379

Mfr description
66253255217 6X3/4X1" 120G S/C TRU-MAXX
  • Harder than ceramic, silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.33/each

Specifications

Dimensions

  • Hole Size
    1 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Friable
  • Bond Type
    Vitrified
  • Color
    Green
  • Grade
    Fine
  • Grain Structure
    6
  • Grit Number
    120
  • Max Rpm
    5410 rpm
  • Porosity
    Non-Porous
  • Specification
    GC120K6V51
  • Wheel Hardness
    K
  • Wheel Hardness Rating
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)