Motion
85642478
60 Grit Silicon Carbide Bench & Pedestal Grinding Wheel; 7" Diam x 1-1/4" Hole x 3/4" Thick, 3600 Max RPM, K Hardness, Medium Grade , Vitrified Bond
MI ITEM #06277776
MFR #85642478
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Grit Silicon Carbide Bench & Pedestal Grinding Wheel; 7" Diam x 1-1/4" Hole x 3/4" Thick, 3600 Max RPM, K Hardness, Medium Grade , Vitrified Bond
MI ITEM #06277776
MFR #85642478

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66253255386 7X3/4X1-1/4" 60G S/C
  • Harder than ceramic, silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Wheel Diameter
    7 in
  • Hole Size
    1-1/4 in
  • Wheel Hardness Rating
    Medium
  • Wheel Thickness
    3/4 in
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    60
  • Grain Structure
    6
  • Grade
    Medium
  • Porosity
    Non-Porous
  • Bond Type
    Vitrified
  • Wheel Hardness
    K
  • Max Rpm
    3600 rpm
  • Color
    Green
  • Additional Details
    Friable
  • Specification
    GC60K6V51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text