Motion
85642494
Tru-Maxx Bench & Pedestal Grinding Wheels - Grade: Fine, Grit Number: 120, Wheel Dia: 7 in, Green Color
Mi Item #06277778
MFR #85642494
Price$49.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Bench & Pedestal Grinding Wheels - Grade: Fine, Grit Number: 120, Wheel Dia: 7 in, Green Color
Mi Item #06277778
MFR #85642494

Mfr description
66253255387 7X3/4X1-1/4" 120G S/C
  • Harder than ceramic, silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.70/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Overall Thickness
    3/4 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Friable
  • Bond Type
    Vitrified
  • Color
    Green
  • Grade
    Fine
  • Grain Structure
    6
  • Grit Number
    120
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • Porosity
    Non-Porous
  • Specification
    GC120K6V51
  • Wheel Color
    Green
  • Wheel Hardness
    K
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)