Motion
85642510
80 Grit Silicon Carbide Bench & Pedestal Grinding Wheel; 7" Diam x 1" Hole x 1" Thick, 3600 Max RPM, K Hardness, Medium Grade , Vitrified Bond
MI ITEM #06277780
MFR #85642510
Price$61.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Grit Silicon Carbide Bench & Pedestal Grinding Wheel; 7" Diam x 1" Hole x 1" Thick, 3600 Max RPM, K Hardness, Medium Grade , Vitrified Bond
MI ITEM #06277780
MFR #85642510

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.30/each

Specifications

Dimensions

  • Hole Size
    1 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Friable
  • Bond Type
    Vitrified
  • Color
    Green
  • Grade
    Medium
  • Grain Structure
    6
  • Grit Number
    80
  • Max Rpm
    3600 rpm
  • Porosity
    Non-Porous
  • Specification
    GC80K6V51
  • Wheel Hardness
    K
  • Wheel Hardness Rating
    Medium

Overview

Mfr description
66253255183 7X1X1" 80G S/C TRU-MAXX
  • Harder than ceramic, silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought