Motion
85642601
Tru-Maxx Bench & Pedestal Grinding Wheels - Grade: Fine, Grit Number: 120, Wheel Dia: 10 in, Green Color
MI ITEM #06277789
MFR #85642601
List Price$128.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Bench & Pedestal Grinding Wheels - Grade: Fine, Grit Number: 120, Wheel Dia: 10 in, Green Color
MI ITEM #06277789
MFR #85642601

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$128.28/each for your price

Overview

Mfr description
66253259539 10 X 1 X 1-1/4"120G SC
  • Harder than ceramic, silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Wheel Diameter
    10 in
  • Hole Size
    1-1/4 in
  • Wheel Hardness Rating
    Medium
  • Wheel Thickness
    1 in
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    120
  • Grain Structure
    6
  • Grade
    Fine
  • Porosity
    Non-Porous
  • Bond Type
    Vitrified
  • Wheel Hardness
    K
  • Max Rpm
    3250 rpm
  • Color
    Green
  • Package Quantity
    1
  • Additional Details
    Friable
  • Specification
    GC120K6V51
  • Overall Thickness
    1.0000 in
  • Wheel Color
    Green
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text