Motion
85642619
80 Grit Silicon Carbide Bench & Pedestal Grinding Wheel; 10" Diam x 1-1/4" Hole x 1-1/4" Thick, 3250 Max RPM, K Hardness, Medium Grade , Vitrified Bond
MI ITEM #06277791
MFR #85642619
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Grit Silicon Carbide Bench & Pedestal Grinding Wheel; 10" Diam x 1-1/4" Hole x 1-1/4" Thick, 3250 Max RPM, K Hardness, Medium Grade , Vitrified Bond
MI ITEM #06277791
MFR #85642619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66253255396 10X1-1/4X1-1/4"80G S/C
  • Harder than ceramic, silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Specifications

  • Wheel Diameter
    10 in
  • Hole Size
    1-1/4 in
  • Wheel Hardness Rating
    Medium
  • Wheel Thickness
    1-1/4 in
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    80
  • Grain Structure
    6
  • Grade
    Medium
  • Porosity
    Non-Porous
  • Bond Type
    Vitrified
  • Wheel Hardness
    K
  • Max Rpm
    3250 rpm
  • Color
    Green
  • Additional Details
    Friable
  • Specification
    GC80K6V51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text