Motion
85642668
60 Grit Silicon Carbide Bench & Pedestal Grinding Wheel; 12" Diam x 1-1/4" Hole x 2" Thick, 2705 Max RPM, M Hardness, Medium Grade , Vitrified Bond
Mi Item #06277797
MFR #85642668
Price$291.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Grit Silicon Carbide Bench & Pedestal Grinding Wheel; 12" Diam x 1-1/4" Hole x 2" Thick, 2705 Max RPM, M Hardness, Medium Grade , Vitrified Bond
Mi Item #06277797
MFR #85642668

Mfr description
66253255195 12X2X1-1/4" 60G S/C
  • Harder than ceramic, silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$291.78/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Friable
  • Bond Type
    Vitrified
  • Color
    Green
  • Grade
    Medium
  • Grain Structure
    8
  • Grit Number
    60
  • Max Rpm
    2705 rpm
  • Porosity
    Non-Porous
  • Specification
    GC60M8V51
  • Wheel Hardness
    M
  • Wheel Hardness Rating
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)