Motion
85642676
80 Grit Silicon Carbide Bench & Pedestal Grinding Wheel; 12" Diam x 1-1/4" Hole x 2" Thick, 2705 Max RPM, M Hardness, Medium Grade , Vitrified Bond
MI ITEM #06277798
MFR #85642676
Price$302.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Grit Silicon Carbide Bench & Pedestal Grinding Wheel; 12" Diam x 1-1/4" Hole x 2" Thick, 2705 Max RPM, M Hardness, Medium Grade , Vitrified Bond
MI ITEM #06277798
MFR #85642676

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$302.18/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Friable
  • Bond Type
    Vitrified
  • Color
    Green
  • Grade
    Medium
  • Grain Structure
    8
  • Grit Number
    80
  • Max Rpm
    2705 rpm
  • Porosity
    Non-Porous
  • Specification
    GC80M8V51
  • Wheel Hardness
    M
  • Wheel Hardness Rating
    Medium

Overview

Mfr description
66253255196 12X2X1-1/4" 80G S/C
  • Harder than ceramic, silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.; Vitrified bonds are made from a mixture of clays fused at high temperatures, creating a glass bond.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought