Motion
89677041
Tru-Maxx Mounted Wheel - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #06278181
MFR #89677041
Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Wheel - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #06278181
MFR #89677041

Mfr description
66253291506 A2 60G BLUE TRUMAXX A SHAPE
  • Cone rubberized points are used for cleaning, polishing and smoothing grooves, angles, ball corners, and other hard-tor-each areas
  • They are ideal for use on molds, dies, castings, ports, tanks and more.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.70/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    1-1/4 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Manufacturer Upc Number
    000051140205
  • Material
    Aluminum Oxide
  • Max Rpm
    38200
  • Point Shape
    Cone
  • Point Shape Code
    A2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)