Motion
89677058
3/4" Head Diam x 1-1/8" Thickness, A6, Flame End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 39,000 RPM
Mi Item #06278182
MFR #89677058
Price$5.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Head Diam x 1-1/8" Thickness, A6, Flame End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 39,000 RPM
Mi Item #06278182
MFR #89677058

Mfr description
66253291507 A6 60G BLUE TRUMAXX A SHAPE
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.63/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    1-1/8 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    39000
  • Point Shape
    Flame
  • Point Shape Code
    A6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)