Motion
89677082
1/4" Head Diam x 1-1/16" Thickness, A15, Pointed Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 50,510 RPM
MI ITEM #06278185
MFR #89677082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Head Diam x 1-1/16" Thickness, A15, Pointed Cylinder End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 50,510 RPM
MI ITEM #06278185
MFR #89677082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66253291510 A15 60G BLUE TRUMAXX A
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1/4 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1-1/16 in
  • Max Rpm
    50510
  • Point Shape
    Pointed Cylinder
  • Point Shape Code
    A15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought