Motion
89677090
1" Head Diam x 1" Thickness, A21, Ball Nose End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 34,500 RPM
MI ITEM #06278186
MFR #89677090
List Price$4.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Head Diam x 1" Thickness, A21, Ball Nose End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 34,500 RPM
MI ITEM #06278186
MFR #89677090

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.03/each for your price

Overview

Mfr description
66253291511 A21 60G BLUE TRUMAXX A
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1 in
  • Max Rpm
    34500
  • Point Shape
    Ball Nose
  • Point Shape Code
    A21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought