Motion
89677165
Tru-Maxx Mounted Wheel - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #06278193
MFR #89677165
List Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Wheel - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #06278193
MFR #89677165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.75/each for your price

Overview

Mfr description
66253291519 A11 60G BLUE TRUMAXX A
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    7/8 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    2 in
  • Material
    Aluminum Oxide
  • Max Rpm
    25420
  • Point Shape
    Pointed Tree
  • Point Shape Code
    A11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought