Motion
89677173
11/16" Head Diam x 1-1/4" Thickness, A12, Pointed Tree End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 38,050 RPM
MI ITEM #06278194
MFR #89677173
List Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Head Diam x 1-1/4" Thickness, A12, Pointed Tree End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 38,050 RPM
MI ITEM #06278194
MFR #89677173

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.38/each for your price

Overview

Mfr description
66253291520 A12 60G BLUE TRUMAXX A
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    11/16 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1-1/4 in
  • Max Rpm
    38050
  • Point Shape
    Pointed Tree
  • Point Shape Code
    A12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought