Motion
89677181
Tru-Maxx Mounted Wheel - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #06278195
MFR #89677181
List Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Wheel - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #06278195
MFR #89677181

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.23/each for your price

Overview

Mfr description
66253291521 A24 60G BLUE TRUMAXX A
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1/4 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    3/4 in
  • Material
    Aluminum Oxide
  • Max Rpm
    56000
  • Point Shape
    Ball Nose
  • Point Shape Code
    A24
  • Manufacturer Upc Number
    662532563325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought