Motion
89677207
5/8" Head Diam x 1" Thickness, A26, Ball End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 48,980 RPM
MI ITEM #06278197
MFR #89677207
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Head Diam x 1" Thickness, A26, Ball End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 48,980 RPM
MI ITEM #06278197
MFR #89677207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.23/each

Specifications

Dimensions

  • Head Diameter
    5/8 in
  • Head Thickness
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    48980
  • Point Shape
    Ball
  • Point Shape Code
    A26

Overview

Mfr description
66253291523 A26 60G BLUE TRUMAXX A
  • Ball-shaped rubberized points are ideal for use where small abrasive wheels are not able to reach.Commonly used for blending and finishing applications on cermaic, steels and metal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought