Motion
89677306
1" Head Diam x 1-1/4" Thickness, A2, Cone End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 38,200 RPM
Mi Item #06278207
MFR #89677306
Price$6.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Head Diam x 1-1/4" Thickness, A2, Cone End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 38,200 RPM
Mi Item #06278207
MFR #89677306

Mfr description
66253291533 A2 1/4"SHK 60G PINK TRUMAXX
  • Cone rubberized points are used for cleaning, polishing and smoothing grooves, angles, ball corners, and other hard-tor-each areas
  • They are ideal for use on molds, dies, castings, ports, tanks and more.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.75/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    1-1/4 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    38200
  • Point Shape
    Cone
  • Point Shape Code
    A2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)