Overview
Mfr description
66253291537 A15 1/4"SHK 60G PINK
- Aluminum Oxide is the most commonly used abrasive
- Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
- Commonly used on ferrous alloys, high-tensile materials, and wood.
Specifications
- Bond TypeVitrified
- Grit Number60
- GradeMedium
- Head Diameter1/4 in
- Shank Diameter1/4 in
- Head Thickness1-1/16 in
- Max Rpm50510
- Point ShapePointed Cylinder
- Point Shape CodeA15
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data