Motion
89677363
3/4" Head Diam x 5/8" Thickness, A22, Ball Nose End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 50,930 RPM
Mi Item #06278213
MFR #89677363
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Head Diam x 5/8" Thickness, A22, Ball Nose End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 50,930 RPM
Mi Item #06278213
MFR #89677363

Mfr description
66253291539 A22 1/4"SHK 60G PINK
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.55/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    5/8 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    50930
  • Point Shape
    Ball Nose
  • Point Shape Code
    A22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)