Motion
89677389
1" Head Diam x 1/2" Thickness, A33, Inverted Cone Flat End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 38,200 RPM
MI ITEM #06278215
MFR #89677389
List Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Head Diam x 1/2" Thickness, A33, Inverted Cone Flat End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 38,200 RPM
MI ITEM #06278215
MFR #89677389

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.08/each for your price

Overview

Mfr description
66253291541 A33 1/4"SHK 60G PINK
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1/2 in
  • Max Rpm
    38200
  • Point Shape
    Inverted Cone Flat End
  • Point Shape Code
    A33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text