Motion
89677413
3/4" Head Diam x 3/4" Thickness, A40, Ball End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 44,030 RPM
Mi Item #06278218
MFR #89677413
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Head Diam x 3/4" Thickness, A40, Ball End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 44,030 RPM
Mi Item #06278218
MFR #89677413

Mfr description
66253291544 A40 1/4"SHK 60G PINK
  • Ball-shaped rubberized points are ideal for use where small abrasive wheels are not able to reach.Commonly used for blending and finishing applications on cermaic, steels and metal.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.73/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    3/4 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    44030
  • Point Shape
    Ball
  • Point Shape Code
    A40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)