1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TRU-MAXX (SC Grinding Wheels)
89677488
1" Head Diam x 5/8" Thickness, A32, Inverted Cone Cupped End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 38,200 RPM
MI ITEM #
06278225
MFR #
89677488
Price
$6.75
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Stones
Mounted Points
TRU-MAXX (SC Grinding Wheels) 89677488
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRU-MAXX (SC Grinding Wheels)
89677488
1" Head Diam x 5/8" Thickness, A32, Inverted Cone Cupped End, Aluminum Oxide Mounted Point Pink, Medium Grade, 60 Grit, 38,200 RPM
MI ITEM #
06278225
MFR #
89677488
Mfr description
66253291551 A32 1/4"SHK 60G PINK
Aluminum Oxide is the most commonly used abrasive
Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
Commonly used on ferrous alloys, high-tensile materials, and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.75
/each
Add to Cart
Specifications
Dimensions
Head Diameter
1 in
Head Thickness
5/8 in
Shank Diameter
1/4 in
Details
Bond Type
Vitrified
Grade
Medium
Grit Number
60
Max Rpm
38200
Point Shape
Inverted Cone Cupped End
Point Shape Code
A32
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items