Motion
89677595
1" Head Diam x 1" Thickness, A21, Ball Nose End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 34,500 RPM
Mi Item #06278236
MFR #89677595
Price$5.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Head Diam x 1" Thickness, A21, Ball Nose End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 34,500 RPM
Mi Item #06278236
MFR #89677595

Mfr description
66253291631 A21 1/4"SH 28A MED BRN
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.63/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    34500
  • Point Shape
    Ball Nose
  • Point Shape Code
    A21
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)