Motion
89677629
1-1/4" Head Diam x 1/4" Thickness, A37, Wheel Tapered Edge End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 30,560 RPM
MI ITEM #06278239
MFR #89677629
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Head Diam x 1/4" Thickness, A37, Wheel Tapered Edge End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 30,560 RPM
MI ITEM #06278239
MFR #89677629

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.23/each

Specifications

Dimensions

  • Head Diameter
    1-1/4 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    30560
  • Point Shape
    Wheel Tapered Edge
  • Point Shape Code
    A37

Overview

Mfr description
66253291636 A37 1/4"SH 28A MED BRN
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought