Motion
89677652
11/16" Head Diam x 1-1/4" Thickness, A12, Pointed Tree End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 38,050 RPM
MI ITEM #06278242
MFR #89677652
List Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Head Diam x 1-1/4" Thickness, A12, Pointed Tree End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 38,050 RPM
MI ITEM #06278242
MFR #89677652

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.50/each for your price

Overview

Mfr description
66253291642 A12 1/4"SH 28A MED BRN
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    11/16 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1-1/4 in
  • Max Rpm
    38050
  • Point Shape
    Pointed Tree
  • Point Shape Code
    A12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought