Motion
89677660
1/4" Head Diam x 3/4" Thickness, A24, Ball Nose End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 56,000 RPM
MI ITEM #06278243
MFR #89677660
List Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Head Diam x 3/4" Thickness, A24, Ball Nose End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 56,000 RPM
MI ITEM #06278243
MFR #89677660

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.23/each for your price

Overview

Mfr description
66253291643 A24 1/4"SH 28A MED BRN
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1/4 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    3/4 in
  • Max Rpm
    56000
  • Point Shape
    Ball Nose
  • Point Shape Code
    A24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text