Motion
89677678
1" Head Diam x 1" Thickness, A25, Ball End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 35,510 RPM
Mi Item #06278244
MFR #89677678
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Head Diam x 1" Thickness, A25, Ball End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 35,510 RPM
Mi Item #06278244
MFR #89677678

Mfr description
66253291644 A25 1/4"SH 28A MED BRN
  • Ball-shaped rubberized points are ideal for use where small abrasive wheels are not able to reach.Commonly used for blending and finishing applications on cermaic, steels and metal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    35510
  • Point Shape
    Ball
  • Point Shape Code
    A25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)