Motion
89677694
1-3/8" Head Diam x 1-3/8" Thickness, A31, Inverted Cone Cupped End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 27,780 RPM
MI ITEM #06278246
MFR #89677694
Price$8.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Head Diam x 1-3/8" Thickness, A31, Inverted Cone Cupped End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 27,780 RPM
MI ITEM #06278246
MFR #89677694

Mfr description
66253291684 A31 1/4"SH 28A MED BRN
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.45/each

Specifications

Dimensions

  • Head Diameter
    1-3/8 in
  • Head Thickness
    1-3/8 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    27780
  • Point Shape
    Inverted Cone Cupped End
  • Point Shape Code
    A31

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)