Motion
89677710
1-1/2" Head Diam x 3/8" Thickness, A34, Flat Cone End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 25,460 RPM
MI ITEM #06278248
MFR #89677710
List Price$4.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Head Diam x 3/8" Thickness, A34, Flat Cone End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 25,460 RPM
MI ITEM #06278248
MFR #89677710

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.78/each for your price

Overview

Mfr description
66253291688 A34 1/4"SH 28A MED BRN
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1-1/2 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    3/8 in
  • Max Rpm
    25460
  • Point Shape
    Flat Cone
  • Point Shape Code
    A34

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought