Motion
89677736
Tru-Maxx Mounted Wheel - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #06278250
MFR #89677736
Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Wheel - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
Mi Item #06278250
MFR #89677736

Mfr description
66253291690 A38 1/4"SH 28A MED BRN
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.40/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    35510
  • Point Shape
    Cylinder Cup
  • Point Shape Code
    A38
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)