Motion
89677751
Tru-Maxx Mounted Wheel - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #06278252
MFR #89677751
Price$11.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Wheel - Vitrified, 60 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #06278252
MFR #89677751

Mfr description
66253291693 A3 1/4"SH 28A MED BRN
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.40/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    2-3/4 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    15530
  • Point Shape
    Tree
  • Point Shape Code
    A3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)