Motion
89677785
3/4" Head Diam x 2-1/2" Thickness, A1, Cone End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 20,960 RPM
Mi Item #06278255
MFR #89677785
Price$9.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Head Diam x 2-1/2" Thickness, A1, Cone End, Aluminum Oxide Mounted Point Medium Grade, 60 Grit, 20,960 RPM
Mi Item #06278255
MFR #89677785

Mfr description
66253291807 A1 1/4"SH 28A MED BRN
  • Cone rubberized points are used for cleaning, polishing and smoothing grooves, angles, ball corners, and other hard-tor-each areas
  • They are ideal for use on molds, dies, castings, ports, tanks and more.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.35/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    2-1/2 in
  • Shank Diameter
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    20960
  • Point Shape
    Cone
  • Point Shape Code
    A1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)