Motion
89677793
7/16" Head Diam x 3/4" Thickness, B51, Flame End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 62,820 RPM
Mi Item #06278256
MFR #89677793
Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Head Diam x 3/4" Thickness, B51, Flame End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 62,820 RPM
Mi Item #06278256
MFR #89677793

Mfr description
66253291560 B51 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.08/each

Specifications

Dimensions

  • Head Diameter
    7/16 in
  • Head Thickness
    3/4 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    62820
  • Point Shape
    Flame
  • Point Shape Code
    B51
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)