Motion
89677819
Tru-Maxx Mounted Wheel - 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
Mi Item #06278258
MFR #89677819
Price$4.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Wheel - 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
Mi Item #06278258
MFR #89677819

Mfr description
66253291562 B61 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.25/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    5/16 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    84720
  • Point Shape
    Wheel Radius Edge
  • Point Shape Code
    B61
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)