Motion
89677835
Tru-Maxx Mounted Wheel - 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #06278260
MFR #89677835
List Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Wheel - 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #06278260
MFR #89677835

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.55/each for your price

Overview

Mfr description
66253291564 B63 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1/4 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/16 in
  • Material
    Aluminum Oxide
  • Max Rpm
    81370
  • Point Shape
    Wheel Radius Edge
  • Point Shape Code
    B63
  • Manufacturer Upc Number
    000051046330

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text