Motion
89677868
3/4" Head Diam x 1/8" Thickness, B70, Mushroom End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 84,720 RPM
MI ITEM #06278263
MFR #89677868
List Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Head Diam x 1/8" Thickness, B70, Mushroom End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 84,720 RPM
MI ITEM #06278263
MFR #89677868

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.23/each for your price

Overview

Mfr description
66253291569 B70 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    3/4 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/8 in
  • Max Rpm
    84720
  • Point Shape
    Mushroom
  • Point Shape Code
    B70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text