Motion
89677876
5/8" Head Diam x 3/32" Thickness, B71, Mushroom End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 61,120 RPM
MI ITEM #06278264
MFR #89677876
List Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Head Diam x 3/32" Thickness, B71, Mushroom End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 61,120 RPM
MI ITEM #06278264
MFR #89677876

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.55/each for your price

Overview

Mfr description
66253291570 B71 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    5/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/32 in
  • Max Rpm
    61120
  • Point Shape
    Mushroom
  • Point Shape Code
    B71

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text