Motion
89677892
1/2" Head Diam x 3/32" Thickness, B73, Mushroom End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 73,500 RPM
MI ITEM #06278266
MFR #89677892
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Head Diam x 3/32" Thickness, B73, Mushroom End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 73,500 RPM
MI ITEM #06278266
MFR #89677892

Mfr description
66253291572 B73 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.83/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Head Thickness
    3/32 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    73500
  • Point Shape
    Mushroom
  • Point Shape Code
    B73

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)