Motion
89677975
5/8" Head Diam x 1/2" Thickness, B102, Inverted Cone Flat End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 45,370 RPM
MI ITEM #06278274
MFR #89677975
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Head Diam x 1/2" Thickness, B102, Inverted Cone Flat End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 45,370 RPM
MI ITEM #06278274
MFR #89677975

Mfr description
66253291580 B102 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • Head Diameter
    5/8 in
  • Head Thickness
    1/2 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    45370
  • Point Shape
    Inverted Cone Flat End
  • Point Shape Code
    B102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)