Motion
89677991
1/8" Head Diam x 7/64" Thickness, B106, Inverted Cone Flat End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 91,770 RPM
Mi Item #06278276
MFR #89677991
Price$3.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Head Diam x 7/64" Thickness, B106, Inverted Cone Flat End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 91,770 RPM
Mi Item #06278276
MFR #89677991

Mfr description
66253291582 B106 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.88/each

Specifications

Dimensions

  • Head Diameter
    1/8 in
  • Head Thickness
    7/64 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    91770
  • Point Shape
    Inverted Cone Flat End
  • Point Shape Code
    B106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)