Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Head Diam x 1/4" Thickness, B113, Inverted Cone Radius End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 81,370 RPM
MI ITEM #06278277
MFR #89678007

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66253291583 B113 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1/4 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/4 in
  • Max Rpm
    81370
  • Point Shape
    Inverted Cone Radius End
  • Point Shape Code
    B113

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought