Motion
89678023
3/32" Head Diam x 1/8" Thickness, B115, Inverted Cone Radius End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 91,770 RPM
MI ITEM #06278279
MFR #89678023
List Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Head Diam x 1/8" Thickness, B115, Inverted Cone Radius End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 91,770 RPM
MI ITEM #06278279
MFR #89678023

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.55/each for your price

Overview

Mfr description
66253291585 B115 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    3/32 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/8 in
  • Max Rpm
    91770
  • Point Shape
    Inverted Cone Radius End
  • Point Shape Code
    B115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought