Motion
89678031
1/8" Head Diam x 1/4" Thickness, B55, Pointed End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 85,900 RPM
Mi Item #06278280
MFR #89678031
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Head Diam x 1/4" Thickness, B55, Pointed End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 85,900 RPM
Mi Item #06278280
MFR #89678031

Mfr description
66253291586 B55 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.10/each

Specifications

Dimensions

  • Head Diameter
    1/8 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    85900
  • Point Shape
    Pointed
  • Point Shape Code
    B55
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)