Motion
89678049
5/16" Head Diam x 3/8" Thickness, B134, Cylinder Cup End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 71,220 RPM
MI ITEM #06278281
MFR #89678049
List Price$2.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Head Diam x 3/8" Thickness, B134, Cylinder Cup End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 71,220 RPM
MI ITEM #06278281
MFR #89678049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.23/each for your price

Overview

Mfr description
66253291587 B134 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    5/16 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/8 in
  • Max Rpm
    71220
  • Point Shape
    Cylinder Cup
  • Point Shape Code
    B134

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought