Motion
89678080
1/4" Head Diam x 1/4" Thickness, B92, Flat Cone End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 81,370 RPM
MI ITEM #06278285
MFR #89678080
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Head Diam x 1/4" Thickness, B92, Flat Cone End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 81,370 RPM
MI ITEM #06278285
MFR #89678080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
66253291591 B92 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1/4 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/4 in
  • Max Rpm
    81370
  • Point Shape
    Flat Cone
  • Point Shape Code
    B92

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought