Motion
89678197
3/32" Head Diam x 1/4" Thickness, B96, Flat Cone End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 85,900 RPM
Mi Item #06278296
MFR #89678197
Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Head Diam x 1/4" Thickness, B96, Flat Cone End, Aluminum Oxide Mounted Point Blue, Medium Grade, 60 Grit, 85,900 RPM
Mi Item #06278296
MFR #89678197

Mfr description
66253291603 B96 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.68/each

Specifications

Dimensions

  • Head Diameter
    3/32 in
  • Head Thickness
    1/4 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    85900
  • Point Shape
    Flat Cone
  • Point Shape Code
    B96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)