Motion
89678213
Tru-Maxx Mounted Wheel - 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #06278298
MFR #89678213
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Wheel - 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #06278298
MFR #89678213

Mfr description
66253291607 B42 60G BLUE TRUMAXX B
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.55/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Head Thickness
    3/4 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    61320
  • Point Shape
    Pointed
  • Point Shape Code
    B42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)