Motion
89678239
Tru-Maxx Mounted Wheel - 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
Mi Item #06278300
MFR #89678239
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Wheel - 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
Mi Item #06278300
MFR #89678239

Mfr description
66253291609 B122 60G BLUE TRUMAXX B
  • Ball-shaped rubberized points are ideal for use where small abrasive wheels are not able to reach.Commonly used for blending and finishing applications on cermaic, steels and metal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Thickness
    3/8 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    68740
  • Point Shape
    Ball
  • Point Shape Code
    B122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)