Motion
89678254
Tru-Maxx Mounted Wheel - 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #06278302
MFR #89678254
List Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Wheel - 60 Grit, 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #06278302
MFR #89678254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.73/each for your price

Overview

Mfr description
66253291612 B124 60G BLUE TRUMAXX B
  • Ball-shaped rubberized points are ideal for use where small abrasive wheels are not able to reach.Commonly used for blending and finishing applications on cermaic, steels and metal.

Specifications

  • Grit Number
    60
  • Grade
    Medium
  • Head Diameter
    1/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/8 in
  • Material
    Aluminum Oxide
  • Max Rpm
    91770
  • Point Shape
    Ball
  • Point Shape Code
    B124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text